Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
4KXJ8
Zoro #
G0088514
UPC #
-
Country of Origin
Unknown
Dimensions
Size
XL
Length
27-1/2"
Fits Chest Size
48" to 50"
Details
Item
Cold Storage Bomber Jacket
Color
Black
Material
Polyester Lined Nylon
Fabric Weight
10 oz
Closure Type
Zipper/Magnets
Gender
Men's
Lining Material
Nylon/Polyester
Number of Outside Pockets
4
Standards
16 CFR part 1610 Standard
Includes
Insulation
Insulated
Yes
Pockets
4
Binding
Zipper/Magnets
Description
Cold Storage Bomber Jacket, Gender Men's, Material Polyester Lined Nylon, Fabric Weight 10 oz, Number of Outside Pockets 4, Color Black, Length 27-1/2 In., Lining Material Nylon/Polyester, Size XL, Includes Insulation
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.