15% OFF $100+Enter Code: KICKBACKVALID JAN. 21-22SEE EXCLUSIONS

Cold Storage Parka, 3XL

CONDOR| Zoro #: G0089372| Mfr #: 4KXJ3

$161.70 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0089372 Mfr #: 4KXJ3
Color: BlackFabric Weight: 10 oz.
Standards: 16 CFR part 1610 StandardItem: Cold Storage Parka
Material: NylonSize: 3XL
Fits Chest Size: 56" to 58"Includes: Insulation
Number of Outside Pockets: 6Gender: Men's
Insulated: YesLining Material: Nylon/Polyester
Length: 33-1/2"Closure Type: Zipper/Magnets
Country of Origin (subject to change): China

Product Description

Cold Storage Parka, Gender Men's, Size 3XL, Fits Chest Size 56 In. to 58 In., Color Black, Length 33-1/2 In., Insulated Yes, Material Nylon, Lining Material Nylon/Polyester, Closure Type Zipper/Magnets, Fabric Weight 10 oz., Number of Outside Pockets 6, Includes Insulation, Standards 16 CFR part 1610 Standard

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.