Cold Storage Parka, 4XL

CONDOR |Zoro #: G0089381|Mfr #: 4KXJ4

$161.70 /ea

This item ships free. DetailsStandard ground shipping

Zoro Customers Also Bought

Technical Specifications

Zoro #: G0089381 Mfr #: 4KXJ4
Color: BlackFabric Weight: 10 oz.
Item: Jacket, ParkaMaterial: Nylon
Size: 4XLFits Chest Size: 60" to 62"
Includes: InsulationClosure Type: Zipper/Magnets
Country of Origin (subject to change): China

Product Description

Jacket, Parka, Size 4XL, Fits Chest Size 60 In. to 62 In., Color Black, Material Nylon, Closure Type Zipper/Magnets, Fabric Weight 10 oz., Includes Insulation

Product Reviews

Save 15% when you sign up for Z-mail.