Cold Storage Parka, M

CONDOR| Zoro #: G0089336| Mfr #: 4KXH8

$197.64 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0089336 Mfr #: 4KXH8
Color: BLACKFabric Weight: 10 Oz.
Standards: 16 CFR part 1610 StandardItem: Cold Storage Parka
Material: NylonSize: M
Fits Chest Size: 40" to 42"Includes: Insulation
Closure Type: Zipper/MagnetsNumber of Outside Pockets: 6
Gender: Men'sInsulated: Yes
Lining Material: Nylon/PolyesterLength: 33-1/2"
Country of Origin (subject to change): China

Product Description

Cold Storage Parka, Gender Men's, Size M, Fits Chest Size 40 In. to 42 In., Color Black, Length 33-1/2 In., Insulated Yes, Material Nylon, Lining Material Nylon/Polyester, Closure Type Zipper/Magnets, Fabric Weight 10 oz., Number of Outside Pockets 6, Includes Insulation, Standards 16 CFR part 1610 Standard
Save 15%. Sign up for Z-mail.