Cold Storage Parka, S

CONDOR| Zoro #: G0089327| Mfr #: 4KXH7

$160.92 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0089327 Mfr #: 4KXH7
Color: BLACKFabric Weight: 10 Oz.
Item: Cold Storage ParkaMaterial: Nylon
Size: SFits Chest Size: 36" to 38"
Includes: InsulationClosure Type: Zipper/Magnets
Country of Origin (subject to change): China

Product Description

Cold Storage Parka, Size S, Fits Chest Size 36 In. to 38 In., Color Black, Material Nylon, Closure Type Zipper/Magnets, Fabric Weight 10 oz., Includes Insulation

Product Reviews

Save 15%. Sign up for Z-mail.