JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Cold Strg Bib Overall, Black, Size 65x30In

CONDOR| Zoro #: G0151112| Mfr #: 5CFX3

$164.34 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0151112 Mfr #: 5CFX3
Lining Material: NylonGender: Men's
Hammer Loop: NoColor: Black
Item: Lightweight Water Resistant Cold Storage Bib OverallNumber of Outside Pockets: 3
Fabric Weight: 10 Oz.Material: Nylon
Closure Type: ZipperFits Waist Size: 65"
Fits Chest Size: 74"Inseam: 30"
Country of Origin (subject to change): China

Product Description

Lightweight Water Resistant Cold Storage Bib Overall, Men's, Fits Waist Size 65 In., Fits Chest Size 74 In., Inseam 30 In., Black, Material Nylon, Lining Material Nylon, Number of Outside Pockets 3, Fabric Weight 10 oz., Zipper Closure Type, Hammer Loop No

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.