Cold Strg Bib Overall, Blk, Size 61x29-1/2

CONDOR| Zoro #: G0151103| Mfr #: 5CFX2

$194.25 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0151103 Mfr #: 5CFX2
Lining Material: NylonHammer Loop: No
Fabric Weight: 10 oz.Item: Lightweight Water Resistant Cold Storage Bib Overall
Number of Outside Pockets: 3Closure Type: Zipper
Color: BlackGender: Men's
Material: NylonFits Waist Size: 61"
Fits Chest Size: 70"Inseam: 29-1/2"
Country of Origin (subject to change): China

Product Description

Lightweight Water Resistant Cold Storage Bib Overall, Men's, Fits Waist Size 61 In., Fits Chest Size 70 In., Inseam 29-1/2 In., Black, Material Nylon, Lining Material Nylon, Number of Outside Pockets 3, Fabric Weight 10 oz., Zipper Closure Type, Hammer Loop No

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.