Condor Coverall, Basic SMS, 1.5 oz Fabric Weight, Blue, Size 2XL Inseam 30 1/2 in (Discontinued)
- Mfr # 31TU69
- Zoro # G9097435
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
31TU69
Zoro #
G9097435
UPC #
190735067536
Country of Origin
China
Dimensions
Size
2XL
Fits Chest Size
54 in to 56 in
Disposable Clothing Size
2XL
Details
Item
Coverall
Color
Blue
Material
Basic SMS
Fabric Weight
1.5 oz
Inseam
30 1/2 in
Closure Type
Zipper
Series
Condor
Level of Protection
Dry Particulate, Reduced Spray
Ankle Style
Elastic
Cuff Style
Elastic
Standards
D3776, D5034, D1117, D257, D737, AATCC TM 127
Disposable Clothing Primary Material
SMS
Coverall Style
Collared Coverall
Seam Style
Serged
Description
Coveralls, Closure Type Zipper, Color Blue, Coverall Style Collared Coverall, Package Quantity 25
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.