Collared Polypropylene, Elastic, 2XL, PK25

CONDOR| Zoro #: G0083203| Mfr #: 2KTL4

$138.11 /pk

This item ships free. Details.Standard ground shipping.
Details:
Fabric Weight: 1.03 oz.
Fits Waist Size: 41"
Inseam: 32"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0083203 Mfr #: 2KTL4
Fabric Weight: 1.03 oz.Fits Waist Size: 41"
Inseam: 32"Cuff Style: Elastic
Fits Chest Size: 30"Color Family: Whites
Size: 2XLMaterial: polypropylene
Color: WhiteItem: Collared Disposable Coveralls
Ankle Style: ElasticStandards: ANSI/ISEA 101, ASTM D3776, ASTM D5034, ASTM D5733, 16 CFR 1610, AATCC127
Closure Type: zipperSeam Style: Serged
Country of Origin (subject to change): China

Description

Collared Disposable Coveralls, Size 2XL, Polypropylene, White, Ankle Style Elastic, Elastic Cuff Style, Closure Type Zipper, Serged Seam Style, Fits Chest Size 30 In., Fits Waist Size 41 In., Inseam 32 In., Fabric Weight 1.03 oz., Package Quantity 25

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews