Skip to Main Content
customer-service Help
Condor

Collared Disposable Coveralls , 2XL , White , zipper

Condor Collared Disposable Coveralls ,  2XL ,  White ,  zipper 30C565
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$214.25 ($8.57/unit)
  • Item: Collared Disposable Coveralls
  • Size: 2XL
  • Material: Microporous Film Laminate
See full product details
This item ships free.
Total: $214.25

Condor #30C565 Specifications

  • Item: Collared Disposable Coveralls
  • Size: 2XL
  • Material: Microporous Film Laminate
  • Package Quantity: 25
  • Fits Chest Size: 45 1/2 in to 48 3/4 in
  • Closure Type: Zipper
  • Level of Protection: Dry Particulate, Reduced Spray
  • Series: Condor
  • Color: White
  • Standards: ASTM D3776, ASTM D5034, ASTM D1117, ASTM D3787, CPSC CFR 1610 Class 1
  • Inseam: 31 3/4 in
  • Disposable Clothing Primary Material: Microporous Film Laminate
  • Features: Open Wrists and Ankles
  • Cuff Styles: Open
  • Seam Style: Serged
  • Ankle Style: Open
  • Coverall Style: Collared
  • Disposable Clothing Size: 2XL
  • Fabric Weight: 1.9 oz
  • Color Family: Whites
  • Cuff Style: Open
  • Fits Waist Size: 45.5 in to 49 in
  • Maximum Waist Size: 49 in
  • Material Weight: 65 g/sq m
  • Anti-Static: No
  • Minimum Height: 74 in
  • Material Performance: Heavy Duty
  • Maximum Chest Size: 48 3/4 in
  • Collar Style: Mandarin
  • Breathable Back Style: None
  • Brand and Series: Condor
  • Includes Outer Boot Flaps: No
  • Liquid Tight: No
  • Includes Boot Covers: No
  • Spray Tight: No
  • Coverall Construction: Collared with Open Cuffs and Ankles
  • Minimum Waist Size: 45 1/2 in
  • Maximum Height: 76 1/2 in
  • Reduced Spray: No
  • Minimum Chest Size: 45 1/2 in
  • Gas Tight: No
  • Garment Style: Coverall
  • Protection Type: Liquid & Particulate
  • Attached Hood: No
  • Sterile/Non-Sterile: Non-Sterile
  • Packaging: Bulk
  • Includes Thumb Loops: No
  • Hazard Protection Type: Non-Hazardous Dry Particulates, Non-Hazardous Liquid Splash, Non-Hazardous Liquid Spray
  • High Visibility: No
  • Coverall Material: Microporous Film Laminate
  • High-Visibility: No
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Collared Disposable Coveralls, Level of Protection Dry Particulate, Reduced Spray, Coverall Style Collared Coverall, Disposable Clothing Size 2XL, Disposable Clothing Primary Material Microporous Film Laminate, Series Condor, Ankle Style Open, Cuff Styles Open, Seam Style Serged, White, Closure Type Zipper, Standards ASTM D3776, ASTM D5034, ASTM D1117, ASTM D3787, CPSC CFR 1610 Class 1, Inseam 31 3/4 in, Fits Chest Size 45 1/2 in to 48 3/4 in, Fits Waist Size 45.5 in to 49 in

Reviews of Condor #30C565