Skip to Main Content
customer-service Help
Condor

Collared Disposable Coveralls , M , White , zipper

Condor Collared Disposable Coveralls ,  M ,  White ,  zipper 30C530
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$36.46 ($6.08/unit)
  • Item: Collared Disposable Coveralls
  • Size: M
  • Material: Microporous Film Laminate
See full product details
Orders over $75 ship free.
Total: $36.46

Condor #30C530 Specifications

  • Item: Collared Disposable Coveralls
  • Size: M
  • Material: Microporous Film Laminate
  • Package Quantity: 6
  • Fits Chest Size: 36 in to 39 1/4 in
  • Closure Type: Zipper
  • Level of Protection: Dry Particulate, Reduced Spray
  • Series: Condor
  • Color: White
  • Standards: ASTM D3776, ASTM D5034, ASTM D1117, ASTM D3787, CPSC CFR 1610 Class 1
  • Features: Open Wrists and Ankles
  • Inseam: 29 in
  • Disposable Clothing Size: M
  • Ankle Style: Elastic
  • Cuff Styles: Open
  • Color Family: Whites
  • Seam Style: Serged
  • Fabric Weight: 1.9 oz
  • Disposable Clothing Primary Material: Microporous Film Laminate
  • Coverall Style: Collared
  • Cuff Style: Elastic
  • Fits Waist Size: 36 in to 39.5 in
  • Maximum Chest Size: 39 1/4 in
  • Attached Hood: No
  • Includes Thumb Loops: No
  • Maximum Height: 69 1/2 in
  • Hazard Type: Dry Particulates
  • Anti-Static: No
  • Maximum Waist Size: 39 1/2 in
  • Includes Boot Covers: No
  • Coverall Construction: Collared with Elastic Cuffs and Elastic Ankles
  • Minimum Waist Size: 36 in
  • Packaging: Bulk
  • Brand and Series: Condor
  • High Visibility: No
  • Minimum Chest Size: 36 in
  • Protection Type: Liquid & Particulate
  • Material Weight: 65 g/sq m
  • Liquid Tight: No
  • Collar Style: Mandarin
  • Sterile/Non-Sterile: Non-Sterile
  • Spray Tight: No
  • Breathable Back Style: None
  • Material Performance: Heavy Duty
  • Minimum Height: 67 in
  • Includes Outer Boot Flaps: No
  • Hazard Protection Type: Non-Hazardous Dry Particulates, Non-Hazardous Liquid Splash, Non-Hazardous Liquid Spray
  • Gas Tight: No
  • Reduced Spray: No
  • Garment Style: Coverall
  • Coverall Material: Microporous Film Laminate
  • High-Visibility: No
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Collared Disposable Coveralls, Level of Protection Dry Particulate, Reduced Spray, Coverall Style Collared Coverall, Disposable Clothing Size M, Disposable Clothing Primary Material Microporous Film Laminate, Series Condor, Ankle Style Elastic, Cuff Styles Open, Seam Style Serged, White, Closure Type Zipper, Standards ASTM D3776, ASTM D5034, ASTM D1117, ASTM D3787, CPSC CFR 1610 Class 1, Inseam 29 in, Fits Chest Size 36 in to 39 1/4 in, Fits Waist Size 36 in to 39.5 in, Package Quantity 6

Reviews of Condor #30C530