KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Collared Lab Coat, Female, L, White

CONDOR| Zoro #: G0098472| Mfr #: 4TVT5

$41.04 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Collared Lab Coat
Size: L
Color: White
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0098472 Mfr #: 4TVT5
Item: Collared Lab CoatSize: L
Color: WhiteNumber of Pockets: 3
Cuff Style: OpenClosure Type: snaps
Fits Chest Size: 37" to 38"Length: 43"
Industry Type: HealthcareMaterial: Polyester/cotton
Gender: Women'sCountry of Origin (subject to change): China

Description

Collared Lab Coat, Women's, Size L, Fits Chest Size 37 In. to 38 In., White, Polyester/Cotton, Length 43 In., Snaps Closure Type, Open Cuff Style, Number of Pockets 3

Reviews