Collared Lab Coat, Female, M, Light Blue

CONDOR |Zoro #: G0098411|Mfr #: 4TVR8

$41.90 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0098411 Mfr #: 4TVR8
Cuff Style: OpenNumber of Pockets: 3
Item: Collared Lab CoatItem: Collared Lab Coat
Color: Light BlueMaterial: Polyester/Cotton
Size: MFits Chest Size: 35" to 36"
Length: 42"Closure Type: Snaps
Gender: Women'sCountry of Origin (subject to change): China

Product Description

Collared Lab Coat, Women's, Size M, Fits Chest Size 35 In. to 36 In., Light Blue, Polyester/Cotton, Length 42 In., Snaps Closure Type, Open Cuff Style, Number of Pockets 3

Product Reviews

Save 15% when you sign up for Z-mail.