Collared Lab Coat, Male, 2XL, Light Blue

CONDOR |Zoro #: G0098341|Mfr #: 4TVR1

$41.79 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0098341 Mfr #: 4TVR1
Cuff Style: OpenNumber of Pockets: 3
Item: Collared Lab CoatItem: Collared Lab Coat
Color: Light BlueMaterial: Polyester/Cotton
Size: 2XLFits Chest Size: 45" to 46"
Length: 46"Closure Type: Buttons
Gender: Men'sCountry of Origin (subject to change): China

Product Description

Collared Lab Coat, Men's, Size 2XL, Fits Chest Size 45 In. to 46 In., Light Blue, Polyester/Cotton, Length 46 In., Buttons Closure Type, Open Cuff Style, Number of Pockets 3

Product Reviews

Save 15% when you sign up for Z-mail.