Collared Lab Coat, Male, 2XL, White

CONDOR| Zoro #: G0099145| Mfr #: 4TWD9

$44.23 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Cuff Style: Open
Closure Type: Buttons
Industry Type: Healthcare
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0099145 Mfr #: 4TWD9
Cuff Style: OpenClosure Type: Buttons
Industry Type: HealthcareColor: White
Length: 46"Material: Polyester/Nylon
Number of Pockets: 3Item: Collared Lab Coat
Size: 2XLGender: Men's
Fits Chest Size: 48" to 50"Country of Origin (subject to change): China

Description

Collared Lab Coat, Men's, Size 2XL, Fits Chest Size 48 In. to 50 In., White, Polyester/Nylon, Length 46 In., Buttons Closure Type, Open Cuff Style, Number of Pockets 3

Reviews