Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
4TVP8
Zoro #
G0098323
UPC #
190735101889
Country of Origin
China
Dimensions
Size
L
Length
44"
Details
Item
Collared Lab Coat
Color
Light Blue
Material
Polyester/Cotton
Closure Type
Buttons
Number of Pockets
3
Gender
Men's
Features
Side Slits
Description
Collared Lab Coat, Closure Type Buttons, Color Light Blue, Features Side Slits, Gender Men's, Material Polyester/Cotton, Number of Pockets 3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.