Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
4TWD7
Zoro #
G0099127
UPC #
190735102268
Country of Origin
China
Dimensions
Size
L
Fits Chest Size
40" to 42"
Length
45"
Details
Item
Collared Lab Coat
Number of Pockets
3
Cuff Style
Open
Color
White with Black Pinstrips
Material
Polyester/Nylon
Closure Type
Buttons
Gender
Men's
Industry Type
Healthcare
Features
Moisture Resistant Finish
Description
Collared Lab Coat, Closure Type Buttons, Color White with Black Pinstrips, Features Moisture Resistant Finish, Gender Men's, Material Polyester/Nylon, Number of Pockets 3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.