Collared Lab Coat, Male, M, Light Blue

CONDOR |Zoro #: G0098314|Mfr #: 4TVP7

$42.74 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0098314 Mfr #: 4TVP7
Cuff Style: OpenNumber of Pockets: 3
Gender: Men'sMaterial: Polyester/Cotton
Closure Type: ButtonsFits Chest Size: 39" to 40"
Size: MLength: 43"
Item: Collared Lab CoatColor: Light Blue
Country of Origin (subject to change): China

Product Description

Collared Lab Coat, Men's, Size M, Fits Chest Size 39 In. to 40 In., Light Blue, Polyester/Cotton, Length 43 In., Buttons Closure Type, Open Cuff Style, Number of Pockets 3

Product Reviews

Save 15% when you sign up for Z-mail.