SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Collared Lab Jacket, Female, 2XL, Lt Blue

CONDOR| Zoro #: G0098847| Mfr #: 4TVZ6

$20.80 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Number of Pockets: 2Color: Light BlueGender: Women's
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0098847 Mfr #: 4TVZ6
Number of Pockets: 2Color: Light Blue
Gender: Women'sItem: Collared Lab Jacket
Cuff Style: OpenIndustry Type: Healthcare
Closure Type: ButtonsMaterial: Polyester/cotton
Size: 2XLFits Chest Size: 41" to 42"
Length: 30"Country of Origin (subject to change): China

Description

Collared Lab Jacket, Women's, Size 2XL, Fits Chest Size 41 In. to 42 In., Light Blue, Polyester/Cotton, Length 30 In., Buttons Closure Type, Open Cuff Style, Number of Pockets 2

Reviews