KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Collared Lab Jacket, Female, 2XL, White

CONDOR| Zoro #: G0098892| Mfr #: 4TWA2

$15.60 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Collared Lab Jacket
Size: 2XL
Color: White
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0098892 Mfr #: 4TWA2
Item: Collared Lab JacketSize: 2XL
Color: WhiteNumber of Pockets: 2
Cuff Style: OpenClosure Type: Buttons
Fits Chest Size: 41" to 42"Length: 30"
Industry Type: HealthcareMaterial: Polyester/cotton
Gender: Women'sCountry of Origin (subject to change): China

Description

Collared Lab Jacket, Women's, Size 2XL, Fits Chest Size 41 In. to 42 In., White, Polyester/Cotton, Length 30 In., Buttons Closure Type, Open Cuff Style, Number of Pockets 2

Reviews