Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Collared Lab Jacket, Female, L, Light Blue

  • Zoro #: G0098822
  • Mfr #: 4TVZ4

$26.30

  • Color: Light Blue
  • Cuff Style: Open
  • Material: Polyester/cotton
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Condor #4TVZ4 Specifications

  • Zoro #: G0098822
  • Mfr #: 4TVZ4
Color: Light Blue Cuff Style: Open
Material: Polyester/cotton Size: L
Item: Collared Lab Jacket Closure Type: Buttons
Length: 29" Industry Type: Healthcare
Number of Pockets: 2 Cuff Styles: Open
Fits Chest Size: 37" to 38" Gender: Women's
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Collared Lab Jacket, Women's, Size L, Fits Chest Size 37 In. to 38 In., Light Blue, Polyester/Cotton, Length 29 In., Buttons Closure Type, Open Cuff Styles, Number of Pockets 2

Reviews of Condor #4TVZ4