Collared Lab Jacket, Female, L, White

CONDOR| Zoro #: G0098874| Mfr #: 4TVZ9

$16.31 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Collared Lab Jacket
Size: L
Color: White
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0098874 Mfr #: 4TVZ9
Item: Collared Lab JacketSize: L
Color: WhiteNumber of Pockets: 2
Cuff Style: OpenClosure Type: Buttons
Fits Chest Size: 37" to 38"Length: 29"
Industry Type: HealthcareMaterial: Polyester/cotton
Gender: Women'sCountry of Origin (subject to change): China

Description

Collared Lab Jacket, Women's, Size L, Fits Chest Size 37 In. to 38 In., White, Polyester/Cotton, Length 29 In., Buttons Closure Type, Open Cuff Style, Number of Pockets 2

Reviews