Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Collared Lab Jacket, Female, M, Light Blue

  • Zoro #: G0098813
  • Mfr #: 4TVZ3

$24.44

  • Material: Polyester/cotton
  • Number of Pockets: 2
  • Cuff Styles: Open
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Condor #4TVZ3 Specifications

  • Zoro #: G0098813
  • Mfr #: 4TVZ3
Material: Polyester/cotton Number of Pockets: 2
Cuff Styles: Open Color: Light Blue
Item: Collared Lab Jacket Closure Type: Buttons
Size: M Cuff Style: Open
Gender: Women's Industry Type: Healthcare
Fits Chest Size: 35" to 36" Length: 30"
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Collared Lab Jacket, Women's, Size M, Fits Chest Size 35 In. to 36 In., Light Blue, Polyester/Cotton, Length 30 In., Buttons Closure Type, Open Cuff Styles, Number of Pockets 2

Reviews of Condor #4TVZ3