Collared Lab Jacket, Female, M, White

CONDOR |Zoro #: G0098865|Mfr #: 4TVZ8

$22.54 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0098865 Mfr #: 4TVZ8
Cuff Style: OpenItem: Collared Lab Jacket
Material: Polyester/CottonClosure Type: Buttons
Color: WhiteSize: M
Fits Chest Size: 35" to 36"Length: 30"
Gender: Women'sNumber of Pockets: 2
Country of Origin (subject to change): China

Product Description

Collared Lab Jacket, Women's, Size M, Fits Chest Size 35 In. to 36 In., White, Polyester/Cotton, Length 30 In., Buttons Closure Type, Open Cuff Style, Number of Pockets 2

Product Reviews

Save 15% when you sign up for Z-mail.