Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Collared Lab Jacket, Female, XL, Light Blue

  • Zoro #: G0098831
  • Mfr #: 4TVZ5

$21.66

  • Length: 29"
  • Item: Collared Lab Jacket
  • Closure Type: Buttons
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Condor #4TVZ5 Specifications

  • Zoro #: G0098831
  • Mfr #: 4TVZ5
Length: 29" Item: Collared Lab Jacket
Closure Type: Buttons Industry Type: Healthcare
Color: Light Blue Material: Polyester/cotton
Cuff Styles: Open Number of Pockets: 2
Gender: Women's Fits Chest Size: 39" to 40"
Size: Xl Cuff Style: Open
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Collared Lab Jacket, Women's, Size XL, Fits Chest Size 39 In. to 40 In., Light Blue, Polyester/Cotton, Length 29 In., Buttons Closure Type, Open Cuff Styles, Number of Pockets 2

Reviews of Condor #4TVZ5