HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Collared Lab Jacket, Female, XL, White

CONDOR| Zoro #: G0098883| Mfr #: 4TWA1

$18.35 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Collared Lab Jacket
Size: Xl
Color: White
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0098883 Mfr #: 4TWA1
Item: Collared Lab JacketSize: Xl
Color: WhiteNumber of Pockets: 2
Cuff Style: OpenClosure Type: Buttons
Fits Chest Size: 39" to 40"Length: 29"
Industry Type: HealthcareMaterial: Polyester/cotton
Gender: Women'sCountry of Origin (subject to change): China

Description

Collared Lab Jacket, Women's, Size XL, Fits Chest Size 39 In. to 40 In., White, Polyester/Cotton, Length 29 In., Buttons Closure Type, Open Cuff Style, Number of Pockets 2

Reviews