Collared Lab Jacket, Male, M, Light Blue

CONDOR| Zoro #: G0098917| Mfr #: 4TWA4

$26.24 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0098917 Mfr #: 4TWA4
Cuff Style: OpenNumber of Pockets: 3
Item: Collared Lab JacketGender: Men's
Material: Polyester/CottonClosure Type: Buttons
Fits Chest Size: 39" to 40"Size: M
Length: 30"Color: Light Blue
Country of Origin (subject to change): China

Product Description

Collared Lab Jacket, Men's, Size M, Fits Chest Size 39 In. to 40 In., Light Blue, Polyester/Cotton, Length 30 In., Buttons Closure Type, Open Cuff Style, Number of Pockets 3

Product Reviews

Save 15%. Sign up for Z-mail.