Collared Lab Jacket, Male, M, White

CONDOR |Zoro #: G0098962|Mfr #: 4TWA9

$25.52 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0098962 Mfr #: 4TWA9
Cuff Style: OpenItem: Collared Lab Jacket
Material: Polyester/CottonClosure Type: Buttons
Color: WhiteSize: M
Fits Chest Size: 39" to 40"Length: 30"
Gender: Men'sNumber of Pockets: 3
Country of Origin (subject to change): China

Product Description

Collared Lab Jacket, Men's, Size M, Fits Chest Size 39 In. to 40 In., White, Polyester/Cotton, Length 30 In., Buttons Closure Type, Open Cuff Style, Number of Pockets 3

Product Reviews

Save 15% when you sign up for Z-mail.