Collared Lab Jacket, Male, S, White

CONDOR| Zoro #: G0098953| Mfr #: 4TWA8

$25.52 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0098953 Mfr #: 4TWA8
Cuff Style: OpenNumber of Pockets: 3
Item: Collared Lab JacketGender: Men's
Material: Polyester/CottonClosure Type: Buttons
Fits Chest Size: 36" to 38"Size: S
Length: 29"Color: White
Country of Origin (subject to change): China

Product Description

Collared Lab Jacket, Men's, Size S, Fits Chest Size 36 In. to 38 In., White, Polyester/Cotton, Length 29 In., Buttons Closure Type, Open Cuff Style, Number of Pockets 3

Product Reviews

Save 15%. Sign up for Z-mail.