Collared Polypropylene, Elastic, M, PK25

CONDOR| Zoro #: G0083176| Mfr #: 2KTL1

$119.35 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0083176 Mfr #: 2KTL1
Color Family: WhitesFabric Weight: 1.03 oz.
Seam Style: SergedItem: Collared Disposable Coveralls
Color: WhiteMaterial: Polypropylene
Closure Type: ZipperInseam: 29"
Size: MAnkle Style: Elastic
Cuff Style: ElasticFits Waist Size: 35"
Fits Chest Size: 25"Country of Origin (subject to change): China

Product Description

Collared Disposable Coveralls, Size M, Polypropylene, White, Ankle Style Elastic, Elastic Cuff Style, Closure Type Zipper, Serged Seam Style, Fits Chest Size 25 In., Fits Waist Size 35 In., Inseam 29 In., Fabric Weight 1.03 oz., Package Quantity 25

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.