20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

Collared Polypropylene, Elastic, S, PK25

CONDOR| Zoro #: G0083167| Mfr #: 2KTK9

$119.35 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0083167 Mfr #: 2KTK9
Color Family: WhitesFabric Weight: 1.03 oz.
Seam Style: SergedItem: Collared Disposable Coveralls
Color: WHITEMaterial: polypropylene
Closure Type: ZipperCuff Style: Elastic
Fits Waist Size: 33"Fits Chest Size: 23"
Inseam: 28"Size: S
Ankle Style: ElasticCountry of Origin (subject to change): China

Product Description

Collared Disposable Coveralls, Size S, Polypropylene, White, Ankle Style Elastic, Elastic Cuff Style, Closure Type Zipper, Serged Seam Style, Fits Chest Size 23 In., Fits Waist Size 33 In., Inseam 28 In., Fabric Weight 1.03 oz., Package Quantity 25

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.