Collared Polypropylene, Open, 4XL, PK25

CONDOR| Zoro #: G0083142| Mfr #: 2KTK7

$29.97 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0083142 Mfr #: 2KTK7
Closure Type: zipperColor: white
Item: Collared Disposable CoverallsColor Family: Whites
Fabric Weight: 1.03 oz.Seam Style: Serged
Material: polypropyleneSize: 4Xl
Ankle Style: OpenCuff Style: Open
Fits Waist Size: 45"Fits Chest Size: 33"
Inseam: 34"Country of Origin (subject to change): China

Product Description

Collared Disposable Coveralls, Size 4XL, Polypropylene, White, Ankle Style Open, Open Cuff Style, Closure Type Zipper, Serged Seam Style, Fits Chest Size 33 In., Fits Waist Size 45 In., Inseam 34 In., Fabric Weight 1.03 oz., Package Quantity 25

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.