LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

Collared Polypropylene, Open, M, PK25

CONDOR| Zoro #: G0083097| Mfr #: 2KTK2

$28.96 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0083097 Mfr #: 2KTK2
Fabric Weight: 1.03 oz.Color Family: Whites
Closure Type: zipperColor: white
Material: polypropyleneSeam Style: Serged
Item: Collared Disposable CoverallsAnkle Style: Open
Cuff Style: OpenFits Waist Size: 35"
Fits Chest Size: 25"Inseam: 29"
Size: MCountry of Origin (subject to change): China

Product Description

Collared Disposable Coveralls, Size M, Polypropylene, White, Ankle Style Open, Open Cuff Style, Closure Type Zipper, Serged Seam Style, Fits Chest Size 25 In., Fits Waist Size 35 In., Inseam 29 In., Fabric Weight 1.03 oz., Package Quantity 25

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.