Collared Polypropylene, Open, S, PK25

CONDOR| Zoro #: G0083081| Mfr #: 2KTK1

$26.64 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0083081 Mfr #: 2KTK1
Color Family: WhitesFabric Weight: 1.03 oz.
Seam Style: SergedItem: Collared Disposable Coveralls
Color: WhiteMaterial: Polypropylene
Closure Type: ZipperCuff Style: Open
Fits Waist Size: 33"Fits Chest Size: 23"
Inseam: 28"Size: S
Ankle Style: OpenCountry of Origin (subject to change): China

Product Description

Collared Disposable Coveralls, Size S, Polypropylene, White, Ankle Style Open, Open Cuff Style, Closure Type Zipper, Serged Seam Style, Fits Chest Size 23 In., Fits Waist Size 33 In., Inseam 28 In., Fabric Weight 1.03 oz., Package Quantity 25

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.