Collared Polypropylene, Open, XL, PK25

CONDOR| Zoro #: G0083115| Mfr #: 2KTK4

$28.95 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Color: white
Item: Collared Disposable Coveralls
Material: polypropylene
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0083115 Mfr #: 2KTK4
Seam Style: SergedMaterial: polypropylene
Item: Collared Disposable CoverallsFabric Weight: 1.03 oz.
Closure Type: zipperColor Family: Whites
Color: whiteAnkle Style: Open
Cuff Style: OpenFits Waist Size: 39"
Fits Chest Size: 28"Inseam: 31"
Size: XlCountry of Origin (subject to change): China

Product Description

Collared Disposable Coveralls, Size XL, Polypropylene, White, Ankle Style Open, Open Cuff Style, Closure Type Zipper, Serged Seam Style, Fits Chest Size 28 In., Fits Waist Size 39 In., Inseam 31 In., Fabric Weight 1.03 oz., Package Quantity 25

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews