KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Collared Shop Coat, Male, 2XL, Navy

CONDOR| Zoro #: G0099294| Mfr #: 4TWF6

$43.85 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: Navy
Gender: Men's
Number of Pockets: 4
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0099294 Mfr #: 4TWF6
Color: NavyGender: Men's
Number of Pockets: 4Material: Cotton
Closure Type: snapsFits Chest Size: 45" to 46"
Industry Type: HealthcareSize: 2XL
Cuff Style: OpenItem: Collared Shop Coat
Length: 46"Country of Origin (subject to change): India

Description

Collared Shop Coat, Men's, Size 2XL, Fits Chest Size 45 In. to 46 In., Navy, Cotton, Length 46 In., Snaps Closure Type, Open Cuff Style, Number of Pockets 4

Reviews