Shop Alternate Products
This Product is Discontinued
Condor
Collared Shop Coat, Male, M, Navy (Discontinued)
Mfr # 4TWE7
Zoro # G0099215
This Product is Discontinued
Key Features
- Size M
- Color Navy
- Material Polyester/Cotton
- Closure Type Snaps
- Length 43"