SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Collared Shop Coat, Male, S, Navy

CONDOR| Zoro #: G0099206| Mfr #: 4TWE6

$33.63 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Number of Pockets: 4Color: NavyGender: Men's
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0099206 Mfr #: 4TWE6
Number of Pockets: 4Color: Navy
Gender: Men'sItem: Collared Shop Coat
Cuff Style: OpenIndustry Type: Healthcare
Closure Type: snapsMaterial: Polyester/cotton
Size: SFits Chest Size: 36" to 38"
Length: 42"Country of Origin (subject to change): India

Description

Collared Shop Coat, Men's, Size S, Fits Chest Size 36 In. to 38 In., Navy, Polyester/Cotton, Length 42 In., Snaps Closure Type, Open Cuff Style, Number of Pockets 4

Reviews