Condor

Commercial Life Jacket, 3XL, 15-1/2 lb.

Condor Commercial Life Jacket, 3XL, 15-1/2 lb. 444M91
Hover or click to zoom Tap to zoom
  • Item: Life Jacket
  • PFD Style: Commercial Life Jacket
  • USCG Type: III
  • Size: 3XL
  • Flotation Material: Foam
  • Outer Material: Nylon
  • Buoyancy: 15 1/2 lb
  • Vest Closure Type: Buckle, Zipper
See full product details
$112.34
This item ships free.

Subtotal: $112.34

Condor #444M91 Specifications

  • Item: Life Jacket
  • PFD Style: Commercial Life Jacket
  • USCG Type: III
  • Size: 3XL
  • Flotation Material: Foam
  • Outer Material: Nylon
  • Buoyancy: 15 1/2 lb
  • Vest Closure Type: Buckle, Zipper
  • Color: Yellow
  • Fits Chest Size: 52 in to 56 in
  • Length: 20 in
  • Features: Orange Reflective Tape, Harnesses Opening , Dual Cargo Pockets, Fleece Lined Hand Warmer Pockets
  • Standards: ANSI Class II Compliant, USCG
  • Length (Straight Wireway): 20 in
  • Shop By: Closeouts
  • Country of Origin (subject to change): China

Description

Commercial Life Jacket, USCG Type III, Size 3XL, Flotation Material Foam, Outer Material Nylon, Buoyancy 15 1/2 lb, Vest Closure Type Buckle, Zipper, Yellow, Fits Chest Size 52 in to 56 in, Length 20 in

Reviews of Condor #444M91