Shop Alternate Products
This Product is Discontinued
Condor
Commercial Life Jacket, M, 15-1/2 lb. (Discontinued)
Mfr # 444M87
Zoro # G6559213
Free Shipping & Returns
This Product is Discontinued
Key Features
- Color Yellow
- Size M
- Flotation Material Foam
- PFD Style Commercial Life Jacket
- Outer Material Nylon