Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Condor Clear Impact Resistant Goggles, Scratch-Resistant

  • Zoro #: G2530333
  • Mfr #: 1VT66
$2.47
  • Promotion Restriction: Not eligible for promotion
  • Item: Impact Resistant Safety Goggles
  • Lens Material: Polycarbonate
See full product details
Orders over $75 ship free.

Condor #1VT66 Specifications

  • Zoro #: G2530333
  • Mfr #: 1VT66
Promotion Restriction: Not eligible for promotion Item: Impact Resistant Safety Goggles
Lens Material: Polycarbonate Standards: ANSI Z87.1-2015
Eyewear Venting: Direct Lens Color: Clear
UV Protection: 99.90% Includes: Elastic Strap
X-Ray Dectectable: No Foam Lined: No
Protective Goggle Item: Dust, Impact Frame Color: Clear
X-Ray Detectable: No Primary Lens Color: Clear
Safety Glasses Size: Narrow Series: Condor
Venting: Direct Eyewear Frame Design: Traditional
Frame Material: PVC ANSI Dust/Splash Rating: Not Rated for Dust or Splash
Frame Design: Traditional Strap Material: Elastic
Lens Coating: Scratch-Resistant Eyewear Size: Narrow
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Impact Resistant Goggles, Direct Eyewear Venting, Lens Color Clear, Lens Coating Scratch-Resistant, Frame Color Clear, Eyewear Frame Design Traditional, Lens Material Polycarbonate, Strap Material Elastic, Frame Material PVC, UV Protection 99.90 Percent, X-Ray Detectable No, Includes Elastic Strap, Standards ANSI Z87.1-2015, Eyewear Size Narrow, Foam Lined No, Series Condor

Restrictions and Compliance

WARNING: This product can expose you to chemicals including Diisononyl phthalate (DINP), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Reviews of Condor #1VT66