2XL Class 2 Cool Dry High Visibility Vest, Lime

CONDOR| Zoro #: G0007007| Mfr #: 4GJP4

$16.62 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Back Stripe Pattern: U-Block
Vest Stripe Color Family: Silver
ANSI Class: 2
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0007007 Mfr #: 4GJP4
Back Stripe Pattern: U-BlockVest Stripe Color Family: Silver
ANSI Class: 2Vest Length: 27"
Number of Pockets (Inside): 2Stripe Color: Silver
Fits Chest Size: 56" to 58"Traffic Vest Item: Traffic Vest
Vest Closure Type: ZipperVest Material: Polyester Mesh
Item: High Visibility VestFeatures: 3M Reflective Tape, 360 Degree Visibility
Gender: UnisexNumber of Pockets with Closure: 0
ATPV Rating: Not RatedNumber of Pockets (Outside): 2
Color: Yellow/GreenVest Size: 2XL
Standards: ANSI/ISEA 107-2010Country of Origin (subject to change): China

Description

High Visibility Vest, ANSI Class 2, Vest Size 2XL, Color Yellow/Green, Fits Chest Size 56 In. to 58 In., Gender Unisex, Stripe Color Silver, Vest Material Polyester Mesh, Vest Closure Type Zipper, ATPV Rating Not Rated, Vest Stripe Color Family Silver, Back Stripe Pattern U-Block, Vest Length 27 In., Number of Pockets (Inside) 2, Number of Pockets (Outside) 2, Number of Pockets with Closure 0, Features 3M Reflective Tape, 360 Degree Visibility, Standards ANSI/ISEA 107-2010

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews