Save up to 25% on Safety Essentials! We’re here to help! Call (855) 289-9676
Cart

3XL Class 2 Cool Dry High Visibility Vest, Lime

CONDOR | Zoro #: G0011331 | Mfr #: 1YAJ7

$ 20.59 /ea

qty
Orders over $50.00 ship free. Details. Standard ground shipping.
Get 15% off your first order when you sign up for Zmail.
Sign Up Now

Condor #1YAJ7 Specifications

Zoro #: G0011331 Mfr #: 1YAJ7
Number of Pockets (Inside): 3 Item: High Visibility Vest
Vest Material: Polyester Mesh Stripe Color: Orange/Silver
Vest Size: 3XL ANSI Class: 2
Standards: ANSI/ISEA 107-2010 CLASS 2 Back Stripe Pattern: U-Block
Gender: Unisex Traffic Safety Vest Color: Yellow/Green
Vest Closure Type: Zipper Features: 360 Degrees High Visibility; Zipper Closure; 775 Sq. In. of Background Material and 201 Sq. In. of Reflective Material
Vest Length: 26" Material: Polyester Mesh
Number of Pockets (Outside): 2 Color: Yellow/Green with Orange/Silver Stripes
Size: 3XL Vest Stripe Color Family: Orange/Red and Silver
Traffic Vest Item: Traffic Vest Fits Chest Size: 56"
Number of Pockets with Closure: 0 ATPV Rating: Not Rated
Country of Origin (subject to change): China

Description

High Visibility Vest, ANSI Class 2, Vest Size 3XL, Traffic Safety Vest Color Yellow/Green, Fits Chest Size 56 In., Gender Unisex, Stripe Color Orange/Silver, Vest Material Polyester Mesh, Vest Closure Type Zipper, ATPV Rating Not Rated, Vest Stripe Color Family Orange/Red and Silver, Back Stripe Pattern U-Block, Vest Length 26 In., Number of Pockets (Inside) 3, Number of Pockets (Outside) 2, Number of Pockets with Closure 0, Features 360 Degree Visibility, Standards Meets ANSI-ISEA 107-2010

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews