Features: 360 Degrees High Visibility; Zipper Closure; Lightweight and Breathable for Your Comfort
Vest Length: 27"
Item: High Visibility Vest
Fits Chest Size: 56"
Size: 3XL
Number of Pockets (Inside): 3
Back Stripe Pattern: U-Block
Stripe Color: Silver
Gender: Unisex
Traffic Vest Item: Traffic Vest
Vest Stripe Color Family: Orange/Red and Silver
Material: Polyester Mesh
ATPV Rating: Not Rated
Standards: ANSI/ISEA 107-2010 CLASS 2
Vest Closure Type: Zipper
Country of Origin (subject to change): China
Description
High Visibility Vest, ANSI Class 2, Vest Size 3XL, Traffic Safety Vest Color Orange/Red, Fits Chest Size 56 In., Gender Unisex, Stripe Color Silver, Vest Material Polyester Mesh, Vest Closure Type Zipper, ATPV Rating Not Rated, Vest Stripe Color Family Orange/Red and Silver, Back Stripe Pattern U-Block, Vest Length 27 In., Number of Pockets (Inside) 3, Number of Pockets (Outside) 2, Number of Pockets with Closure 0, Features 360 Degree Visibility, Standards Meets ANSI-ISEA 107-2010
Item ships from Zoro warehouses and will ship within 1 business day. Standard delivery time is 3-5 business days.
You will be provided tracking via email as soon as your order ships.
Orders that qualify for expedited shipping must be placed by 3pm CST to ship same day.
Limited Stock
This item has low stock in our warehouses and your order will ship based on availability. If an item cannot be fulfilled immediately it will be ordered from our manufacturer.
Orders that qualify for expedited shipping must be placed by 3pm CST to ship same day.
Backordered
Item is not currently in stock and will be ordered from manufacturer to fulfill your order.
As soon as your order ships you will receive tracking information via email.
Drop ship
Item will ship from manufacturer within the lead time specified on this page.
Shipping Information
A $5.00 shipping and handling fee is charged on orders totaling less than
$50.00
before tax and shipped to one address within the continental United States.
No shipping and handling is charged to customers for standard ground delivery on orders of
$50.00
or more before tax.
Shipping Policy Exceptions:
Not all products qualify for the above Shipping Policy. Additionally, standard shipping rates will apply for all orders to Alaska and Hawaii.
Any charges incurred for hazardous materials or other special handling by the carrier must be paid by the customer.
Fuel surcharges may be applied.
Zoro only accepts orders for shipments within the continental US, Alaska and Hawaii.
Orders to international destinations will not be processed.
Zoro does not ship to PO Box addresses.
UPS is our primary parcel carrier and we use a variety of carriers for LTL shipments.
Expedited Shipping Rules:
To qualify for expedited shipping Zoro must receive your order before 3:00PM CST Monday–Friday; all orders must weigh less than 150 lbs, and not contain any hazardous materials.
Expedited orders only ship on business days; any orders placed on Satudays/Sundays/Holidays will be processed on the next business day.
If you have any questions please call our customer service department at 855‑BUY-ZORO (855-289-9676).
In Stock
Item ships from Zoro warehouses and will ship within 1 business day. Standard delivery time is 3-5 business days.
You will be provided tracking via email as soon as your order ships.
Orders that qualify for expedited shipping must be placed by 3pm CST to ship same day.
Limited Stock
This item has low stock in our warehouses and your order will ship based on availability. If an item cannot be fulfilled immediately it will be ordered from our manufacturer.
Orders that qualify for expedited shipping must be placed by 3pm CST to ship same day.
Backordered
Item is not currently in stock and will be ordered from manufacturer to fulfill your order.
As soon as your order ships you will receive tracking information via email.
Drop ship
Item will ship from manufacturer within the lead time specified on this page.