Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

4XL Class 2 Cool Dry High Visibility Vest, Lime

  • Zoro #: G0007025
  • Mfr #: 4GJP6

$19.62

  • ATPV Rating: Not Rated
  • Traffic Safety Vest Color: Yellow/Green
  • Size: 4Xl
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Condor #4GJP6 Specifications

  • Zoro #: G0007025
  • Mfr #: 4GJP6
ATPV Rating: Not Rated Traffic Safety Vest Color: Yellow/Green
Size: 4Xl Back Stripe Pattern: U-Block
Features: 3M Reflective Tape, 360 Degrees High Visibility; Quick-Drying Cooldry Fabric That Increases Airflow and Minimizes Moisture for a Comfortable Fit in Warm Conditions; 2 Outer and 2 Inside Pockets Provide Ample Storage Number of Pockets (Outside): 2
Vest Stripe Color Family: Orange/Red and Silver Color: Yellow/Green with Silver Stripes
Vest Material: Polyester Mesh Traffic Vest Item: Traffic Vest
Number of Pockets (Inside): 2 Vest Size: 4XL
Item: High Visibility Vest Fits Chest Size: 64" to 66"
Standards: ANSI/ISEA 107-2010 CLASS 2 Vest Length: 27"
Material: Polyester Mesh Vest Closure Type: Zipper
Stripe Color: Silver Number of Pockets with Closure: 0
Gender: Unisex ANSI Class: 2
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

High Visibility Vest, ANSI Class 2, Vest Size 4XL, Traffic Safety Vest Color Yellow/Green, Fits Chest Size 64 In. to 66 In., Gender Unisex, Stripe Color Silver, Vest Material Polyester Mesh, Vest Closure Type Zipper, ATPV Rating Not Rated, Vest Stripe Color Family Orange/Red/Silver, Back Stripe Pattern U-Block, Vest Length 27 In., Number of Pockets (Inside) 2, Number of Pockets (Outside) 2, Number of Pockets with Closure 0, Features 3M Reflective Tape, 360 Degree Visibility

Technical Guides

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Condor #4GJP6