Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

5XL Class 2 Cool Dry High Visibility Vest, Orange

CONDOR | Zoro #: G0006964 | Mfr #: 4GJN9

$16.62 /ea

Sign up for Zmail and get 15% off your first order
qty Quantity
Orders over $50.00 ship free. Details. Standard ground shipping.
Orders over $50.00 ship free. Details.
Details:Key Features
  • Gender: Unisex
  • Features: 3M Reflective Tape, 360 Degrees High Visibility; Quick-Drying Cooldry Fabric That Increases Airflow and Minimizes Moisture for a Comfortable Fit in Warm Conditions; 2 Outer and 2 Inside Pockets Provide Ample Storage
  • Vest Size: 5XL
  • View Full Product Details

Guides: Technical Guides

Get 15% off your first order when you sign up for Zmail.
Sign Up Now

Condor #4GJN9 Specifications

Zoro #: G0006964 Manufacturer #: 4GJN9
Gender: Unisex Features: 3M Reflective Tape, 360 Degrees High Visibility; Quick-Drying Cooldry Fabric That Increases Airflow and Minimizes Moisture for a Comfortable Fit in Warm Conditions; 2 Outer and 2 Inside Pockets Provide Ample Storage
Vest Size: 5XL Number of Pockets with Closure: 0
Vest Material: Polyester Material: Polyester
ATPV Rating: Not Rated Vest Closure Type: Zipper
Stripe Color: Silver Color: Orange/Red with Silver Stripes
Number of Pockets (Inside): 2 ANSI Class: 2
Fits Chest Size: 68" to 70" Size: 5XL
Number of Pockets (Outside): 2 Vest Length: 27"
Item: High Visibility Vest Vest Stripe Color Family: Silver
Standards: ANSI/ISEA 107-2010 CLASS 2 Back Stripe Pattern: U-Block
Traffic Vest Item: Traffic Vest Country of Origin (subject to change): China

Description

High Visibility Vest, ANSI Class 2, Vest Size 5XL, Traffic Safety Vest Color Orange/Red, Fits Chest Size 68 In. to 70 In., Gender Unisex, Stripe Color Silver, Vest Material Polyester, Vest Closure Type Zipper, ATPV Rating Not Rated, Vest Stripe Color Family Silver, Back Stripe Pattern U-Block, Vest Length 27 In., Number of Pockets (Inside) 2, Number of Pockets (Outside) 2, Number of Pockets with Closure 0, Features 3M Reflective Tape, 360 Degree Visibility, Standards ANSI/ISEA 107-2010

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Condor #4GJN9