BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Large Class 2 Cool Dry High Visibility Vest, Orange

CONDOR| Zoro #: G0011252| Mfr #: 1YAH8

$20.79 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
ATPV Rating: Not RatedNumber of Pockets with Closure: 0Gender: Unisex
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0011252 Mfr #: 1YAH8
ATPV Rating: Not RatedNumber of Pockets with Closure: 0
Gender: UnisexVest Material: Polyester Mesh
Item: High Visibility VestNumber of Pockets (Inside): 3
Standards: Meets ANSI-ISEA 107-2010Vest Size: L
Fits Chest Size: 51"Stripe Color: Silver
Back Stripe Pattern: U-BlockVest Closure Type: Zipper
Color: Orange/RedNumber of Pockets (Outside): 2
ANSI Class: 2Traffic Vest Item: Traffic Vest
Vest Length: 26"Features: 360 Degree Visibility
Vest Stripe Color Family: Orange/Red and SilverCountry of Origin (subject to change): China

Description

High Visibility Vest, ANSI Class 2, Vest Size L, Color Orange/Red, Fits Chest Size 51 In., Gender Unisex, Stripe Color Silver, Vest Material Polyester Mesh, Vest Closure Type Zipper, ATPV Rating Not Rated, Vest Stripe Color Family Orange/Red and Silver, Back Stripe Pattern U-Block, Vest Length 26 In., Number of Pockets (Inside) 3, Number of Pockets (Outside) 2, Number of Pockets with Closure 0, Features 360 Degree Visibility, Standards Meets ANSI-ISEA 107-2010

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews