Save up to 25% Sitewide! We’re here to help! Call (855) 289-9676
Cart

Large Class 2 Cool Dry High Visibility Vest, Orange

CONDOR | Zoro #: G0006912 | Mfr #: 4GJN4

$16.62 /ea

Sign up for Zmail and get 15% off your first order
qty Quantity
Orders over $50.00 ship free. Details. Standard ground shipping.
Orders over $50.00 ship free. Details.
Details:Key Features
  • Gender: Unisex
  • Features: 3M Reflective Tape, 360 Degrees High Visibility; Quick-Drying Cooldry Fabric That Increases Airflow and Minimizes Moisture for a Comfortable Fit in Warm Conditions; 2 Outer and 2 Inside Pockets Provide Ample Storage
  • Vest Size: L
  • View Full Product Details See All Product Specifications

Guides: Technical Guides

Get 15% off your first order when you sign up for Zmail.
Sign Up Now

Condor #4GJN4 Specifications

Zoro #: G0006912 Manufacturer #: 4GJN4
Gender: Unisex Features: 3M Reflective Tape, 360 Degrees High Visibility; Quick-Drying Cooldry Fabric That Increases Airflow and Minimizes Moisture for a Comfortable Fit in Warm Conditions; 2 Outer and 2 Inside Pockets Provide Ample Storage
Vest Size: L Number of Pockets with Closure: 0
Vest Material: Polyester Mesh Material: Polyester Mesh
ATPV Rating: Not Rated Vest Closure Type: Zipper
Stripe Color: Silver Color: Orange/Red with Silver Stripes
Number of Pockets (Inside): 2 ANSI Class: 2
Fits Chest Size: 48" to 50" Size: L
Number of Pockets (Outside): 2 Vest Length: 24"
Item: High Visibility Vest Vest Stripe Color Family: Green/Yellow
Standards: ANSI/ISEA 107-2010 CLASS 2 Back Stripe Pattern: U-Block
Traffic Vest Item: Traffic Vest Country of Origin (subject to change): China

Description

High Visibility Vest, ANSI Class 2, Vest Size L, Traffic Safety Vest Color Orange/Red, Fits Chest Size 48 In. to 50 In., Gender Unisex, Stripe Color Silver, Vest Material Polyester Mesh, Vest Closure Type Zipper, ATPV Rating Not Rated, Vest Stripe Color Family Green/Yellow, Back Stripe Pattern U-Block, Vest Length 24 In., Number of Pockets (Inside) 2, Number of Pockets (Outside) 2, Number of Pockets with Closure 0, Features 3M Reflective Tape, 360 Degree Visibility, Standards ANSI/ISEA 107-2010

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Condor #4GJN4