Save 20% on Multiple Categories We’re here to help! Call (855) 289-9676

Medium Class 2 Cool Dry High Visibility Vest, Lime

CONDOR | Zoro #: G0011295 | Mfr #: 1YAJ3

$ 20.59 /ea

qty
Orders over $50.00 ship free. Details. Standard ground shipping.
Get 15% off your first order when you sign up for Zmail.
Sign Up Now

Condor #1YAJ3 Specifications

Zoro #: G0011295 Mfr #: 1YAJ3
Number of Pockets (Outside): 2 Vest Length: 27"
ATPV Rating: Not Rated Back Stripe Pattern: U-Block
Vest Material: Polyester Vest Size: M
Traffic Vest Item: Traffic Vest Vest Stripe Color Family: Silver
Fits Chest Size: 49" Size: M
Gender: Unisex Vest Closure Type: Zipper
Material: Polyester Number of Pockets (Inside): 3
Item: High Visibility Vest Color: Yellow/Green with Orange/Silver Stripes
Features: 360 Degrees High Visibility; Zipper Closure; Lightweight and Breathable for Your Comfort Number of Pockets with Closure: 0
Stripe Color: Orange/Silver Standards: ANSI/ISEA 107-2010 CLASS 2
ANSI Class: 2 Country of Origin (subject to change): China

Description

High Visibility Vest, ANSI Class 2, Vest Size M, Traffic Safety Vest Color Yellow/Green, Fits Chest Size 49 In., Gender Unisex, Stripe Color Orange/Silver, Vest Material Polyester, Vest Closure Type Zipper, ATPV Rating Not Rated, Vest Stripe Color Family Silver, Back Stripe Pattern U-Block, Vest Length 22 In., Number of Pockets (Inside) 3, Number of Pockets (Outside) 2, Number of Pockets with Closure 0, Features 360 Degree Visibility, Standards Meets ANSI-ISEA 107-2010

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews