Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Medium Class 2 Cool Dry High Visibility Vest, Orange
  • Zoro #: G0006903
  • Mfr #: 4GJN3
$13.30
  • Traffic Safety Vest Color: Orange/Red
  • Vest Closure Type: Zipper
  • Number of Pockets with Closure: 0
See full product details
Orders over $50 ship free.

Condor #4GJN3 Specifications

  • Zoro #: G0006903
  • Mfr #: 4GJN3
Traffic Safety Vest Color: Orange/Red Vest Closure Type: Zipper
Number of Pockets with Closure: 0 Material: Polyester
ATPV Rating: Not Rated Number of Pockets (Inside): 2
Vest Material: Polyester Features: 3M Reflective Tape, 360 Degrees High Visibility; Quick-Drying Cooldry Fabric That Increases Airflow and Minimizes Moisture for a Comfortable Fit in Warm Conditions; 2 Outer and 2 Inside Pockets Provide Ample Storage
Vest Stripe Color Family: Green/Yellow and Silver Traffic Vest Item: Traffic Vest
Fits Chest Size: 44" to 46" Vest Size: M
ANSI Class: 2 Vest Length: 25"
Standards: ANSI/ISEA 107-2010 CLASS 2 Back Stripe Pattern: U-Block
Stripe Color: Silver Gender: Unisex
Number of Pockets (Outside): 2 Color: Orange/Red with Silver Stripes
Item: High Visibility Vest Size: M
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

High Visibility Vest, ANSI Class 2, Vest Size M, Traffic Safety Vest Color Orange/Red, Fits Chest Size 44 In. to 46 In., Gender Unisex, Stripe Color Silver, Vest Material Polyester, Vest Closure Type Zipper, ATPV Rating Not Rated, Vest Stripe Color Family Green/Yellow/Silver, Back Stripe Pattern U-Block, Vest Length 25 In., Number of Pockets (Inside) 2, Number of Pockets (Outside) 2, Number of Pockets with Closure 0, Features 3M Reflective Tape, 360 Degree Visibility

Technical Guides

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Condor #4GJN3